text.skipToContent text.skipToNavigation

Bosch GKS 190 Circular Saw in Cardboard Box 190mm Blade 5500RPM 1.4kW 30mm 56°

Article number B4510.000.080
Voltage (V) 230
Nominal power consumption (W) 1400
Machine weight (kg) 4.2
Cutting depth (90°) (mm) 70
Cutting depth (45°) (mm) 50
Saw blade diameter (mm) 190
Saw blade bore hole (mm) 30

Specifications

Voltage (V) 230
Nominal power consumption (W) 1400
Machine weight (kg) 4.2
Cutting depth (90°) (mm) 70
Cutting depth (45°) (mm) 50
Saw blade diameter (mm) 190
Saw blade bore hole (mm) 30
Max. pivoting range (°) 56
Idle rotational speed (1/min) 5500
Brand Bosch
Weight per piece (g) 6550
Commodity code 84672199
Model GKS 190
Type Circular Saw

Article numbers

Article number B4510.000.080
EAN 3165140469678
UBB 500570636588
UNSPSC 23231200
Manufacturer article nr  0601623000
Do not close this page. This message will disappear, when the page is fully loaded.