text.skipToContent text.skipToNavigation
Vă aducem la cunoştinţă faptul că în 12.09.2025 toate punctele de lucru Fabory România vor fi închise. Vă mulţumim pentru înţelegere.

Dome head open end blind rivet, high strength Stainless steel A2 / Stainless steel

Article number
Mandrel material Stainless steel
Brand Fabory
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel
Info
  • Structural blind rivets combine high tensile- and shear strength with good hole filling capacity that compensates oversized, slotted or misaligned holes.
  • These rivets are vibration resistant and feature permanent mandrel retention, which avoids rattling.
  • The large back side bearing area provides good spreading of the clamping load.

Specifications

Mandrel material Stainless steel
Brand Fabory
Head shape Mushroom head
Material body/mandrel Stainless steel A2 / Stainless steel
Info
  • Structural blind rivets combine high tensile- and shear strength with good hole filling capacity that compensates oversized, slotted or misaligned holes.
  • These rivets are vibration resistant and feature permanent mandrel retention, which avoids rattling.
  • The large back side bearing area provides good spreading of the clamping load.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.