text.skipToContent text.skipToNavigation

Bahco 2-Door Wheeled Tool Cabinets


Tool cabinet with heavy-duty structure assembly on a reinforced roll cart.Doors open 180º for complete accessibility.Round lock system with 2 keys included.Can be hung from wall or placed on the trolley.Metal panels 1 mm & 2 mm thick.4 Swivelling wheels (2 with brakes) and outside handle makes transport easy and safe.2 Shelves provide storage capacity for bulky parts, 180° doors opening for full access to the inside.Built-in practical fully opening drawer 525 mm x 200 mm x 65 mm.Panel with square 10 mm x 10 mm pattern in front and sides providing flexibility for hook layout.Compact structure and highly robust.Wide assortment of hooks available

Packed per 1

Description

Tool cabinet with heavy-duty structure assembly on a reinforced roll cart.Doors open 180º for complete accessibility.Round lock system with 2 keys included.Can be hung from wall or placed on the trolley.Metal panels 1 mm & 2 mm thick.4 Swivelling wheels (2 with brakes) and outside handle makes transport easy and safe.2 Shelves provide storage capacity for bulky parts, 180° doors opening for full access to the inside.Built-in practical fully opening drawer 525 mm x 200 mm x 65 mm.Panel with square 10 mm x 10 mm pattern in front and sides providing flexibility for hook layout.Compact structure and highly robust.Wide assortment of hooks available

Article numbers

Article number 9X172090
EAN 7314150327744
UBB 500680863759
UNSPSC 27110000
Manufacturer article nr  1495CD60WRED
Do not close this page. This message will disappear, when the page is fully loaded.