text.skipToContent text.skipToNavigation

Wera 350 PH SB Screwdriver for Phillips screws, PH 0 x 60 mm


High quality Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article number 5H420208
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 0
Packed per 1

Specifications

Blade length (mm) 60
Design Right
Screwing system Phillips
Insulated No
Size 0
Total length (mm) 141
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Wera
Commodity code
Model 350 SB

Description

High quality Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article numbers

Article number 5H420208
EAN 4013288181329
UBB 500643195802
UNSPSC 27111701
Manufacturer article nr  05100050001
Do not close this page. This message will disappear, when the page is fully loaded.