text.skipToContent text.skipToNavigation

Attention! Due to reasons beyond our control, the delivery of orders scheduled for 17.09 will take place on 18.09. We apologize for the inconvenience.

Stahlwille 55 A 1 3/8 Socket 1-3/8" Bi-Hex 24mm Depth 3/4" Square Drive Steel Chrome Plated 59mm


SAE AS 954-E (test values), ASME B 107.1AS-drive and HPQ® high performance steel up to 1 1/2", chrome plated

Article number
Surface protection Chromium-plated
Length (m) 59
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 59
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 24
Wrench width (inch) 1 3/8 inch
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 375
Commodity code
Model 55 A 1 3/8
Type Socket

Description

SAE AS 954-E (test values), ASME B 107.1AS-drive and HPQ® high performance steel up to 1 1/2", chrome plated

Article numbers

Article number G0400.349.001
EAN 4018754009404
UBB 203122376031
UNSPSC 27111704
Manufacturer article nr  05410060

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.