text.skipToContent text.skipToNavigation

Socket bit 1/2 inch hexagon width across flats 22 mm length 43 mm non-sparking ENDRES TOOLS


Article number 2D545700
Length
Wrench width (mm) 22
Length (m) 43
Brand Endres tools
Type Hexagonal
Packed per 1

Specifications

Length 43 mm
Wrench width (mm) 22
Length (m) 43
Brand Endres tools
Type Hexagonal

Article numbers

Article number 2D545700
EAN 4251456800812
UBB 500581325288
UNSPSC 27111704
Manufacturer article nr  0352212S
Do not close this page. This message will disappear, when the page is fully loaded.