text.skipToContent text.skipToNavigation

Slugging ring spanner 845 spanner width 75 mm length 360 mm CV steel PADRE


Article number 4Y884396
Length (m) 360
Wrench size large (mm) 75
Brand Padre
Packed per 1

Specifications

Length (m) 360
Wrench size large (mm) 75
Brand Padre

Article numbers

Article number 4Y884396
EAN 4004254267529
UBB 500582296132
UNSPSC 27111705
Manufacturer article nr  84500075
Do not close this page. This message will disappear, when the page is fully loaded.