text.skipToContent text.skipToNavigation

Slugging ring spanner 845 spanner width 60 mm length 300 mm CV steel PADRE


Article number 4L058541
Length (m) 300
Wrench size large (mm) 60
Brand Padre
Packed per 1

Specifications

Length (m) 300
Wrench size large (mm) 60
Brand Padre

Article numbers

Article number 4L058541
EAN 4004254267482
UBB 500582136254
UNSPSC 27111705
Manufacturer article nr  84500060
Do not close this page. This message will disappear, when the page is fully loaded.