text.skipToContent text.skipToNavigation

Slugging ring spanner 845 spanner width 32 mm length 195 mm CV steel PADRE


Article number 2F903385
Length (m) 195
Wrench size large (mm) 32
Brand Padre
Packed per 1

Specifications

Length (m) 195
Wrench size large (mm) 32
Brand Padre

Article numbers

Article number 2F903385
EAN 4004254267437
UBB 500581366365
UNSPSC 27111705
Manufacturer article nr  84500032
Do not close this page. This message will disappear, when the page is fully loaded.