text.skipToContent text.skipToNavigation

OXXA® Walker 1870 S3 high, black, 40


Article number 6Q412191
Design Ankle high
Type Shoe
Shoe size 40
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Packed per 1

Specifications

Design Ankle high
Type Shoe
Shoe size 40
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole Yes
Material midsole Steel
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand OXXA Basic
Weight per piece (g) 900
Commodity code

Article numbers

Article number 6Q412191
EAN 8718249065026
UBB 500711733195
UNSPSC 46180000
Manufacturer article nr  51187040
Do not close this page. This message will disappear, when the page is fully loaded.