text.skipToContent text.skipToNavigation

Dear Customer: the last shipment in December will take place on 23/12/2025. Please plan your orders on time. → News .

Milwaukee M18 Fuel cable strip tool M18 FCST-0C


Quick-connect strip heads provide easy adjustment and quick set-up time Fully covered blades ensure the most consistent stripping results and prevent operator cuts The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE's POWERSTATE brushless motor, REDLITHIUM battery technology and REDLINK PLUS hardware and software intelligence ensure excellent power, long working life and durability Fully adjustable stripping heads ensure accurate and most consistent stripping results Flexible battery system: works with all MILWAUKEE M18 batteries 6 separate stripping heads cover cables from 50-800 mm² ( ⌀ 6 to 54mm) Adjustable depth gauge delivers consistent stripping lengths up to 150mm or can be removed for longer strip lengths Powered stripping speed of 25 mm/s is 4x faster than hand tools AUTOSTOP Kickback control increases safety by preventing over-rotation during binding ONE-KEY tool tracking & security provides a free cloud-based tracking network and inventory management platform for your tools. ONE-KEY also features a remote locking function

Article number 7Y348787
Brand Milwaukee
Packed per 1

Specifications

Brand Milwaukee

Description

  • Quick-connect strip heads provide easy adjustment and quick set-up time
  • Fully covered blades ensure the most consistent stripping results and prevent operator cuts
  • The DNA of our FUEL platform redefines the balance of cordless technologies. MILWAUKEE's POWERSTATE brushless motor, REDLITHIUM battery technology and REDLINK PLUS hardware and software intelligence ensure excellent power, long working life and durability
  • Fully adjustable stripping heads ensure accurate and most consistent stripping results
  • Flexible battery system: works with all MILWAUKEE M18 batteries
  • 6 separate stripping heads cover cables from 50-800 mm² ( ⌀ 6 to 54mm)
  • Adjustable depth gauge delivers consistent stripping lengths up to 150mm or can be removed for longer strip lengths
  • Powered stripping speed of 25 mm/s is 4x faster than hand tools
  • AUTOSTOP Kickback control increases safety by preventing over-rotation during binding
  • ONE-KEY tool tracking & security provides a free cloud-based tracking network and inventory management platform for your tools. ONE-KEY also features a remote locking function

Article numbers

Article number 7Y348787
EAN 4058546564384
UNSPSC 27110000
Manufacturer article nr  4933499274
Do not close this page. This message will disappear, when the page is fully loaded.