text.skipToContent text.skipToNavigation

Micrometer IP65 0-25 mm digital with radio interface HELIOS PREISSER


Article number 1J936258
Digital indication Yes
Accuracy (mm) 0.002
Measuring range (mm) 0–25
Spindle pitch (mm) 0.5
Spindle diameter (mm) 6.5
Brand Helios preisser
Type With wireless interface
Packed per 1

Specifications

Digital indication Yes
Accuracy (mm) 0.002
Measuring range (mm) 0–25
Spindle pitch (mm) 0.5
Spindle diameter (mm) 6.5
Brand Helios preisser
Type With wireless interface

Article numbers

Article number 1J936258
EAN 4029713049379
UBB 500581055406
UNSPSC 81141503
Manufacturer article nr  186641060
Do not close this page. This message will disappear, when the page is fully loaded.