text.skipToContent text.skipToNavigation

Knipex VDE High Leverage Diagonal Cutter 3-4.6mm 250mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm². - Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.5mm- Cutting capacities piano wire (diameter): Ø 3.0mm- VDE tested: yes

Numero articolo K1074.600.250
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V Yes
Confezionato per 1

Specifiche

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V Yes
With strip function No
ESD tested No
Handle cover Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 472
Commodity code 8203200000
Type VDE High Leverage Diagonal Cutter

Descrizione

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm². - Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.5mm- Cutting capacities piano wire (diameter): Ø 3.0mm- VDE tested: yes

Numeri di articolo

Numero articolo K1074.600.250
EAN 4003773041955
UBB 419104300514
UNSPSC 23151901
Nr articolo produttore  74 06 250
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.