text.skipToContent text.skipToNavigation
Attention! From April 1, 2026, shipping costs and broken packaging fees will be updated. → Check details

ISO 2338 m6 Stainless Steel A1 Dowel Pin

Depending on availability, A2 can also be supplied instead of A1. Cylindrical pins are used to fix two or more elements to each other. If the connection has to be dismantled more often, the use of conical pins is recommended. The nominal length (L) is measured including the bevels.

Article number
Material Stainless steel
Material technical A1

Specifications

Material Stainless steel
Material technical A1

Dimensions

Tolerance m6

Description

Depending on availability, A2 can also be supplied instead of A1. Cylindrical pins are used to fix two or more elements to each other. If the connection has to be dismantled more often, the use of conical pins is recommended. The nominal length (L) is measured including the bevels.

Standards

ISO 2338

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.