text.skipToContent text.skipToNavigation

Hexalobular socket button head screw with flange ISO 7380-4 Stainless steel Lubrinox A2

Article number
Brand Lubrinox
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Brand Lubrinox
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Standards

ISO 7380-4

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.