text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel D6 (1.4462)

Article number
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right

Specifications

Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Standards

ASME B18.3.1M
DIN 912
ISO 4762
BS 4168-1
NEN 1241
NF E25-125

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.