text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Stainless steel D6 (1.4462)

Article number
Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread

Specifications

Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Standards

ASME ≈B18.3.4M
ISO 7380-1
BS ≈4168-6
NF ≈E25-126

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.