text.skipToContent text.skipToNavigation

Gedore Screwdriver 6.5 x 1.2mm 150mm Blade Length 3-Component Handle 260mm


Tip to DIN ISO 2380-1 form B, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article number
Total length (mm)
Show all lengths
Insulated No
Weight 116
Antimagnetic No
Isolation protection 1000 V Yes
Packed per 1

Specifications

Total length (mm) 260
Insulated No
Weight 116
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 150
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Precision model No
Low spark model Yes
Grip design Other
Bulged blade No
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
Weight per piece (g) 104
Commodity code
Type Screwdriver

Description

Tip to DIN ISO 2380-1 form B, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number G2689.065.001
EAN 4010886826058
UBB 500503885997
UNSPSC 27111701
Manufacturer article nr  1612298

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.