text.skipToContent text.skipToNavigation

fischer concrete screw FBS 5/5 SK with countersunk head

The fischer concrete screw FBS 5 SK is made of zinc-plated steel with a countersunk head and TX drive. The FBS 5 SK is perfectly designed for applications such as fastening rail systems, cable trays, or electrical installations and installations in general, as well as for DIY applications. When the concrete screw is driven in, the thread flanks cut deeply into the concrete, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation. The recommended loads for concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety

Article number
Brand Fischer
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Type FBS 5 SK

Specifications

Brand Fischer
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Type FBS 5 SK
Commodity code

Description

The fischer concrete screw FBS 5 SK is made of zinc-plated steel with a countersunk head and TX drive.
The FBS 5 SK is perfectly designed for applications such as fastening rail systems, cable trays, or electrical installations and installations in general, as well as for DIY applications.

When the concrete screw is driven in, the thread flanks cut deeply into the concrete, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation.

The recommended loads for concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.