text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

fischer concrete screw FBS 10/5 cable clamp screw

The fischer concrete screw FBS 4 cable clamp screw is made of zinc-plated steel. The FBS 4 cable clamp screw is perfectly designed for applications such as fastening cable clamps. When the concrete screw is driven in, the thread flanks cut deeply into the base material, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation. The recommended loads for concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety.

Article number
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type FBS 4
Commodity code

Specifications

Brand Fischer
Material Steel
Surface treatment Zinc plated
Type FBS 4
Commodity code

Description

The fischer concrete screw FBS 4 cable clamp screw is made of zinc-plated steel.
The FBS 4 cable clamp screw is perfectly designed for applications such as fastening cable clamps.

When the concrete screw is driven in, the thread flanks cut deeply into the base material, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation.

The recommended loads for concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.