text.skipToContent text.skipToNavigation

Dear Customer, please note that Fabory will be closed on May 2, 2025. Orders will be processed on the next working day – Monday, May 5. 

Bosch S922EF Reciprocating Saw Blade 150mm Blade Length 100-Piece


Article number B4956.656.028
Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel No
Tooth distance (mm) 1.4
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Packed per 1

Specifications

Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel No
Tooth distance (mm) 1.4
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals No
Hard metal version No
Brand Bosch
Weight per piece (g) 1833
Commodity code 8202998000
Model S922EF
Type Reciprocating Saw Blade

Article numbers

Article number B4956.656.028
EAN 3165140206112
UBB 500504931758
UNSPSC 27112802
Manufacturer article nr  2608656028
Do not close this page. This message will disappear, when the page is fully loaded.