text.skipToContent text.skipToNavigation

Bahco Aluminium Spirit Torpedo Levels


Made of solid aircraft grade aluminium.Accurate to 0.5 mm/m.3 Vials, plumb, horizontal and 45°.Rare earth magnets on base.V-groove base for use on pipes.Milled measuring surfaces

Article number 9Z486558
Electronic No
Adjustable No
Length (m) 230
Number of air bubbles 3
Material Aluminium
Packed per 1

Specifications

Electronic No
Adjustable No
Length (m) 230
Number of air bubbles 3
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
With laser No
Number of hand holes 1
Milled measuring surface Yes
Brand Bahco
Weight per piece (g) 200
Commodity code

Description

Made of solid aircraft grade aluminium.Accurate to 0.5 mm/m.3 Vials, plumb, horizontal and 45°.Rare earth magnets on base.V-groove base for use on pipes.Milled measuring surfaces

Article numbers

Article number 9Z486558
EAN 7314150125319
UBB 500659779077
UNSPSC 27110000
Manufacturer article nr  426TOR9
Do not close this page. This message will disappear, when the page is fully loaded.