text.skipToContent text.skipToNavigation

Cross recessed dry wall screw with two-start thread (fine) Phillips Steel Phosphated 3,5X45MM


Article number
Diameter
Length
Driving features Phillips
Material Steel
Surface treatment Phosphated
Info
  • Quick penetration due to the two-start thread (fine).two-start thread
Packed per 1.000
Full Box only

Specifications

Diameter 3.5 mm
Length 45 mm
Driving features Phillips
Material Steel
Surface treatment Phosphated
Info
  • Quick penetration due to the two-start thread (fine).two-start thread

Dimensions

D (mm) 3.5
dk 8.5
L (mm) 45
No. cross recess 2

Article numbers

Article number 31310.035.045
EAN 8715492962430
UBB 950352509430
UNSPSC 31161509

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.