text.skipToContent text.skipToNavigation

Wera 851/4 BTZ bits, PH 3 x 50 mm


BiTorsion bits for Phillips screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article number 6H167232
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 1

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 10.8
Commodity code

Description

BiTorsion bits for Phillips screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6H167232
EAN 4013288034595
UBB 500643386062
UNSPSC 31161507
Manufacturer article nr  05059554001
Do not close this page. This message will disappear, when the page is fully loaded.