text.skipToContent text.skipToNavigation

Wera 3840/1 TS bits, stainless, 2 x 25 mm


High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Artículo No. 81519.020.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Embalado por 10
Solo embalaje completo

Especificaciones

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Weight per piece (g) 4
Commodity code

Descripción

High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Números de artículo

Artículo No. 81519.020.025
EAN 4013288111203
UBB 500504482034
UNSPSC 31161507
Artículo del fabricante nr 05071071001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.