text.skipToContent text.skipToNavigation

Wera 8740 A Zyklop bit socket, 1/4" drive, 2 x 28 mm


Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 8V818611
Diameter 12.5
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Packed per 1

Specifications

Diameter 12.5
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Dimension (mm) 2
Connection size (mm) 6.35
VDE tested No
Brand Wera

Description

Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 8V818611
EAN 4013288187154
UBB 500678963033
UNSPSC 27110000
Manufacturer article nr  05003330001
Do not close this page. This message will disappear, when the page is fully loaded.