text.skipToContent text.skipToNavigation
Ve dnech 2. 5. a 9. 5. 2025 může dojít ke zpoždění při zpracování požadavků a objednávky vytvořené po 15:00 budou expedovány následující pracovní den. Děkujeme za pochopení.

Wera 868/4 IMP DC SB Impactor Square-Plus Bit #3 1/4" Hex 50mm


868/4 IMP DC SB Impaktor square head socket bits, # 3 x 50 mmHigh quality bits for square socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Objednací číslo 2P002771
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Baleno po 5
Pouze celé balení

Specifikace

Size bit (mm) 3
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 868/4 IMP DC

Popis

868/4 IMP DC SB Impaktor square head socket bits, # 3 x 50 mmHigh quality bits for square socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Čísla materiálu

Objednací číslo 2P002771
EAN 4013288158567
UBB 500643486888
UNSPSC 31161507
Výrobní číslo položky 05073972001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.