text.skipToContent text.skipToNavigation

Wera 867/4 Z TORX® BO bits with bore hole, TX 27 x 70 mm


Premium bits for TORX® BO socket screws. TORX® BO screws have a protruding pin in their drive profile. This prevents unauthorized loosening, as these screws cannot be operated with "normal" TORX® tools. Only special TORX® BO tools have a bore which can mount the pin. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 2R405244
Brand Wera
Packed per 1

Specifications

Brand Wera

Description

Premium bits for TORX® BO socket screws. TORX® BO screws have a protruding pin in their drive profile. This prevents unauthorized loosening, as these screws cannot be operated with "normal" TORX® tools. Only special TORX® BO tools have a bore which can mount the pin. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 2R405244
EAN 4013288026927
UBB 500643467243
UNSPSC 31161507
Manufacturer article nr  05060144001
Do not close this page. This message will disappear, when the page is fully loaded.