text.skipToContent text.skipToNavigation

Wera 867/1 Z TORX® BO bits with bore hole, TX 7 x 25 mm


Premium bits for TORX® socket screws. The hole in the bit and the pin in the TORX® BO screw prevent unauthorized loosening. Safety connection. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 7H009415
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 7
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera

Description

Premium bits for TORX® socket screws. The hole in the bit and the pin in the TORX® BO screw prevent unauthorized loosening. Safety connection. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7H009415
EAN 4013288015822
UBB 500643433666
UNSPSC 31161507
Manufacturer article nr  05066497001
Do not close this page. This message will disappear, when the page is fully loaded.