text.skipToContent text.skipToNavigation

Wera 860/1 XZN Multi-point bits, M 10 x 25 mm


High quality bits for recessed multi-point screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 0Q364046
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera

Description

High quality bits for recessed multi-point screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 0Q364046
EAN 4013288034991
UBB 500643414443
UNSPSC 31161507
Manufacturer article nr  05066170001
Do not close this page. This message will disappear, when the page is fully loaded.