text.skipToContent text.skipToNavigation

Wera 800/1 Z bits, 1.6 x 8 x 25 mm


Tough viscous Wera bits for slotted screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 4N439657
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 800/1 Z

Description

Tough viscous Wera bits for slotted screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4N439657
EAN 4013288010971
UBB 500643340846
UNSPSC 31161507
Manufacturer article nr  05072065001
Do not close this page. This message will disappear, when the page is fully loaded.