text.skipToContent text.skipToNavigation

Stahlwille 40 DL 11 Socket 11mm Bi-Hex 10.5mm Depth 1/4" Square Drive Steel Chrome Plated 50mm


extra deepDIN EN 3710, DIN EN 3709, DIN 3124/ISO 2725-1, ASME B 107.5MHPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 11
Length (m) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 11
Length (m) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 10.5
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 40
Commodity code
Model 40 DL 11
Type Socket

Description

extra deepDIN EN 3710, DIN EN 3709, DIN 3124/ISO 2725-1, ASME B 107.5MHPQ® high performance steel, chrome plated

Article numbers

Article number G0303.110.001
EAN 4018754000876
UBB 203122401938
UNSPSC 27111704
Manufacturer article nr  01240011

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.