text.skipToContent text.skipToNavigation

HPX 52400 Insulation Tape PVC Black 50mm x 10m


Article number 6G042578
Colour Black
Width 50
Thickness (mm) 0.19
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Packed per 1

Specifications

Colour Black
Width 50
Thickness (mm) 0.19
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 129
Commodity code
Type Insulation Tape

Article numbers

Article number 6G042578
EAN 5425014229073
UBB 500647482750
UNSPSC 31201500
Manufacturer article nr  BI5010
Do not close this page. This message will disappear, when the page is fully loaded.