text.skipToContent text.skipToNavigation

HPX 52400 Insulation Tape PVC Red 50mm x 10m


Article number 2X523134
Colour Red
Width 50
Thickness (mm) 0.19
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Packed per 10
Full Box only

Specifications

Colour Red
Width 50
Thickness (mm) 0.19
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 129
Commodity code
Type Insulation Tape

Article numbers

Article number 2X523134
EAN 5425014229219
UBB 500647483337
UNSPSC 31201500
Manufacturer article nr  RI5010
Do not close this page. This message will disappear, when the page is fully loaded.