text.skipToContent text.skipToNavigation

HPX 52300 Insulation Tape PVC Blue 50mm x 20m


Article number 7A251178
Colour Blue
Width 50
Thickness (mm) 0.12
Length (m) 20
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Packed per 1

Specifications

Colour Blue
Width 50
Thickness (mm) 0.12
Length (m) 20
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 172
Commodity code
Type Insulation Tape

Article numbers

Article number 7A251178
EAN 5425014227253
UBB 500647482594
UNSPSC 31201500
Manufacturer article nr  IL5020
Do not close this page. This message will disappear, when the page is fully loaded.