text.skipToContent text.skipToNavigation

HPX 52100 Insulation Tape PVC Brown 19mm x 20m


Article number 6M974077
Colour Brown
Width 19
Thickness (mm) 0.15
Length (m) 20
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 90 - 90
Suitable for high voltage Yes
Packed per 1

Specifications

Colour Brown
Width 19
Thickness (mm) 0.15
Length (m) 20
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 90 - 90
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 77
Commodity code
Type Insulation Tape

Article numbers

Article number 6M974077
EAN 5425014223675
UBB 500647482180
UNSPSC 31201500
Manufacturer article nr  IU1920
Do not close this page. This message will disappear, when the page is fully loaded.