text.skipToContent text.skipToNavigation

HPX 52100 Insulating Tape PVC Black 19mm x 10m


Article number 6G889387
Colour Black
Width 19
Thickness (mm) 0.15
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 90 - 90
Suitable for high voltage Yes
Packed per 10
Full Box only

Specifications

Colour Black
Width 19
Thickness (mm) 0.15
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 90 - 90
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 41
Commodity code
Type Insulating Tape

Article numbers

Article number 6G889387
EAN 5425014225303
UBB 500647481927
UNSPSC 31201500
Manufacturer article nr  XB1910
Do not close this page. This message will disappear, when the page is fully loaded.