text.skipToContent text.skipToNavigation

HPX 5200 Insulation Tape PVC Yellow-Green 19mm x 10m


Article number 6J404579
Colour Multi-coloured
Width 19
Thickness (mm) 0.15
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Packed per 10
Full Box only

Specifications

Colour Multi-coloured
Width 19
Thickness (mm) 0.15
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 42
Commodity code
Type Insulation Tape

Article numbers

Article number 6J404579
EAN 5425014223156
UBB 500647480101
UNSPSC 31201500
Manufacturer article nr  IE1910
Do not close this page. This message will disappear, when the page is fully loaded.