text.skipToContent text.skipToNavigation

fischer Nail disc NSB 3/40


Article number 48311FIS
With nail Yes
Nail length (mm) 40
Hardened No
Nail diameter (mm) 6
Material nail Other
Material disc Other
Brand Fischer
Packed per 150
Full Box only

Specifications

With nail Yes
Nail length (mm) 40
Hardened No
Nail diameter (mm) 6
Material nail Other
Material disc Other
Brand Fischer
Key features Functioning - Align the nail disc with either dimensions 27 mm or 34 mm, depending on the slot width, and hit the nail in with the hammer. - The disc fixes the cable in the wall slot.
Weight per piece (g) 3.603
Commodity code

Article numbers

Article number 48311FIS
EAN 4006209483114
UBB 500616811807
UNSPSC 53131621
Manufacturer article nr  48311
Do not close this page. This message will disappear, when the page is fully loaded.