text.skipToContent text.skipToNavigation

Action Socket 3/4" x 50


Article number DO3034-0-050ACT
L (mm)
Wrench width (mm) 50
Length (m) 72
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 72
Wrench width (mm) 50
Length (m) 72
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 32
VDE tested No
Brand Action
D1 71
D2 54
Weight per piece (g) 1102.5
Commodity code
Type C

Article numbers

Article number DO3034-0-050ACT
EAN 8717981053247
UBB 500618768971
UNSPSC 27111704
Manufacturer article nr  DO3034-0-050
Do not close this page. This message will disappear, when the page is fully loaded.