text.skipToContent text.skipToNavigation

Woodscrew with washers 20mm Pozidriv Stainless steel A2 ring ø=20mm 4,5X30X20MM

  1. ART NR 51759.045.030
  2. EAN 8715494630085
  3. UBB 500634610454
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d2 20
Diameter (mm) 4.5
Length (L) (mm) 30
Driving features Pozidriv
Extra info ring ø=20mm
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 8.3
k 2.35
No. cross recess 2