text.skipToContent text.skipToNavigation

Woodscrew with washers 20mm hexalobular Stainless steel A2 4,5X65X20MM

  1. ART NR 51795.045.065
  2. EAN 8717077783959
  3. UBB 500634645773
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d2 20
Diameter (mm) 4.5
Length (L) (mm) 65
Driving features Hexalobular
Extra info ring ø=20mm
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 8.3
k 2.35
Socket T20