text.skipToContent text.skipToNavigation

Woodscrew with washers 15mm Pozidriv Stainless steel A2 Copper plated 5,0X180X15MM

  1. ART NR 51844.050.180
  2. EAN 8715494631082
  3. UBB 500634613672
  4. UNSPSC 31161508

Price per 
-


Package: 100
Full Box only
d2 15
Diameter (mm) 5
Length (L) (mm) 180
Driving features Pozidriv
Extra info ring ø=15mm
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
Surface treatment Copper plated
  1. Select other sizes

Specifications

dk 9.2
k 2.5
No. cross recess 2