text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Stainless steel A4 M10X16

  1. ART NR 55812.100.016
  2. EAN 8715494635257
  3. UBB 500634475072
  4. UNSPSC 31161500
Diameter (d-D) M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10
Length (L) (mm) 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16
Driving features Wing
Material Stainless steel
Material technical A4
Thread Metric thread
  1. Select other sizes

Specifications

e (max.) 51
h (max.) 25
P 1.50
  1. Download CAD model