text.skipToContent text.skipToNavigation

Window sills screw white Stainless steel A2 ST3,9X32MM

  1. ART NR 51766.039.032
  2. EAN 8717077007901
  3. UBB 500634504855
  4. UNSPSC 31162400

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 32
Color White
Driving features Hexalobular
Head shape Capping head
Material Stainless steel
Material technical A2
Thread Coarse thread
  1. Select other sizes

Specifications

d3 12
dk 7.9
k 3.1
Socket T15