text.skipToContent text.skipToNavigation

Window screw caphead washer brown Stainless steel A2 ST3,9X22MM

  1. ART NR 51768.039.022
  2. EAN 8717077007789
  3. UBB 500634598667
  4. UNSPSC 31162400

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 22
Color Brown
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
  1. Select other sizes

Specifications

d3 12
dk 7.9
k 3.1
Socket T15