text.skipToContent text.skipToNavigation

Westward Screwdriver sets 29PC

  1. ART NR W6000.000.030
  2. EAN 8715494466455
  3. UBB 500570604230
  4. UNSPSC 27111728

Price per 
-


Package: 1

Ergonomically-designed soft grip. Magnetic tips hold screws firmly for easy starting. Skydrol®-resistant.

Screwdriver Set, 29 Pieces, Three Sided/Double Injection Handle. Sizes Includes Slotted, 3 x 75 / 100 mm, 4,5 x 100 / 200 mm, 6 x 40 / 100 / 150 / 300 mm, 8 x 200 / 300 mm, Phillips, #0 x 75 mm, #1 x 75 mm, #2 x 40 / 100 / 200 mm, #3 x 150 mm, #4 x 200 mm, Torx, T10, T15, T20, T25, T30 x 100 mm, Square, S1 x 4 In, S2 x 100 mm, Precision, 2,5 x 50 mm, Phillips, #00 x 50 mm, 4-Way Pocket, Offset Slotted, 6 mm/Phillips #2, Scratch awl

Content (pcs) 29
Info
  • Forged, heat-treated chrome vanadium steel blades
  • Magnetic tips
  • Soft grip handles