text.skipToContent text.skipToNavigation

WEST TOPCHEST EMPTY TC-04 4 DRAWERS

  1. ART NR W5501.000.005
  2. EAN 8715494191975
  3. UBB 500613997427
  4. UNSPSC 24112401

Price per 
-


Package: 1

Features 45Kg loading capacity per drawer Heavy Duty Handle Aluminium drawer handle DLS System (Drawer Lock-In System); drawers lock automatically when closing ODOO System - This mechanism allows to open only one drawer at once. All drawers feature Auto Return, which snaps the drawers closed in the final inches. Drawers can be opened 100%. Perforated body for hook accessories and tools

Dimension: 722x459x451mm 4 Drawers All drawers with Quick Lock Central Locking System Ball Bearing Construction offers exceptional high load capacity and easy slide action of the drawers DLS System (Drawer Lock-In System) drawers lock automatically when closing Durable powder coating protects against scratches and marring Top Mat Both sides and rear side with square holes for hooks Double frame body. Even when the frame is damaged the drawers will function

Color Black