text.skipToContent text.skipToNavigation

WERA 867/2 Z TORX 50X100

  1. ART NR 5N530755
  2. EAN 4013288104021
  3. UBB 500643441255
  4. UNSPSC 31161507
  5. Manufacturer article nr  05066943001

Price per 
-


Package: 10
Full Box only

High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

867/2 Z TORX® bit For recessed TORX® screws 5/16" hexagon drive Ductile and tough for hard materials Prevents premature breakage of the drive tip

Width (mm) 9
Length (L) (mm) 100
Content (pcs) 1
Height (mm) 8
No. Torx® T50
Size TX 50x100
Type nr. 867/2 Z TORX®
Weight (g) 41
Content of set 867/2 Z TORX® bits, TX 50 x 100 mm