text.skipToContent text.skipToNavigation

WERA 855/1 IMP DC PZ 2X25

  1. ART NR 0D555510
  2. EAN 4013288157676
  3. UBB 500643402489
  4. UNSPSC 31161507
  5. Manufacturer article nr  05057621001

Price per 
-


Package: 10
Full Box only

High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Suitable for Pozidriv Impaktor technology for above-average service life Particularly suitable for use with customary impact drivers Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out Take it easy tool finder: colour coding according to profile and size

Length (L) (mm) 25
Content (pcs) 1
No. Pozidriv (Z) 2
Size PZ 2x25
Type nr. 855/1 IMP DC
Weight (g) 4
Content of set 855/1 IMP DC Impaktor bits, PZ 2 x 25 mm